Motion
24716-4039

GARLOCK KLOZURE
24716-4039

Oil Seal - Solid, 7.087 in Shaft Dia., 8.662 in OD, 0.630 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #06786261
MFR #24716-4039
Price$546.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24716-4039

Oil Seal - Solid, 7.087 in Shaft Dia., 8.662 in OD, 0.630 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #06786261
MFR #24716-4039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.46/each

Specifications

Dimensions

  • Outside Diameter
    8.662 in
  • Overall Width
    0.630 in
  • Shaft Diameter
    7.087 in

Details

  • Country of Origin
    US
  • Design Type
    Model 59
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24716-4039
  • Manufacturer Upc Number
    717744163631
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.093 in @ 2,500 ft/min; .047 in @ 5,000 ft/min
  • Seal Type
    Single Lip with Spring
  • Series
    Model 59
  • Solid / Split
    Solid

Overview

Mfr description
59X4039 MILL-RIGHT N CRS 7.087"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought