1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABACO LIGHTING
AL-LUM-RL-35
LED Rope Light
MI ITEM #
06786573
MFR #
AL-LUM-RL-35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ABACO LIGHTING AL-LUM-RL-35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABACO LIGHTING
AL-LUM-RL-35
LED Rope Light
MI ITEM #
06786573
MFR #
AL-LUM-RL-35
Mfr description
AL-LUM-RL-35K 120V LED ROPE LIGHT
Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Wattage
4 W
Details
Certification
CSA, IP65, DLC
Color Rendering Index
90+ CRI
Color Temperature
3500 K - 5500 K
Dimming
No
Efficacy
100 lm/ft
L70
50,000 hours
Longevity
50000 hrs
Lumen Output
440 lm
Voltage
120 V - 277 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items