Motion
CKG1A63-150YAZ-C73L

SMC CORP OF AMERICA
CKG1A63-150YAZ-C73L

CKG1A63-150YAZ-C73L
Mi Item #06786686
MFR #CKG1A63-150YAZ-C73L
Price$332.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A63-150YAZ-C73L

CKG1A63-150YAZ-C73L
Mi Item #06786686
MFR #CKG1A63-150YAZ-C73L

Mfr description
CKG1A63-150YAZ-C73L CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.39/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1 Z
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)