Motion
VEL11317
General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, OPEN Enclosure, 60 Hz, 3470 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #06786718
MFR #VEL11317
Price$1,497.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, OPEN Enclosure, 60 Hz, 3470 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #06786718
MFR #VEL11317

Mfr description
VEL11317 2HP 115/230 VAC 1PH 56C 3600RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,497.10/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    15.47 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    66 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3470 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.90 %
  • Insulation Class
    B
  • KVA Code
    G
  • Manufacturer Upc Number
    781568763629
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568763629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)