Overview
Mfr description
SC16X20R CYLINDER
Specifications
- Bore Diameter16 mm
- Stroke20 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data