Motion
STA50X30B

FABCO-AIR INC
STA50X30B

50 mm Bore, 30 mm Stroke
MI ITEM #06786884
MFR #STA50X30B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
STA50X30B

50 mm Bore, 30 mm Stroke
MI ITEM #06786884
MFR #STA50X30B

Mfr description
STA50X30B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Tapped Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)