Motion
40MOU-BUZ-XR-600

RUBBER FAB - GHT
40MOU-BUZ-XR-600

Gasket - Detectomer® Buna, Blue Color
MI ITEM #06786980
MFR #40MOU-BUZ-XR-600
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUBBER FAB - GHT
40MOU-BUZ-XR-600

Gasket - Detectomer® Buna, Blue Color
MI ITEM #06786980
MFR #40MOU-BUZ-XR-600

Mfr description
40MOU-BUZ-XR-600 BLUE O-RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.08/each

Specifications

Dimensions

  • Inside Diameter
    5.782 in
  • Outside Diameter
    6.562 in

Details

  • Color
    Blue
  • Inner Ring Material
    Detectomer® Buna

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)