Motion
652058,3300A-PA01AA1BNBNBNBN

GRACO INC
652058,3300A-PA01AA1BNBNBNBN

Husky™ 3300a Aodd Diaphragm Pump - 300 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, Buna-N Ball, Aluminum Center Section, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #06786997
MFR #652058,3300A-PA01AA1BNBNBNBN
Price$8,877.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652058,3300A-PA01AA1BNBNBNBN

Husky™ 3300a Aodd Diaphragm Pump - 300 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, Buna-N Ball, Aluminum Center Section, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #06786997
MFR #652058,3300A-PA01AA1BNBNBNBN

Mfr description
652058 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,877.90/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    150 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    3/4 in
  • Ball Material
    Buna-N
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Buna-N
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    300 gpm
  • O Ring Material
    Buna-N
  • Porting
    Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)