Overview
Mfr description
ZSE80F-N02-V-C 2-COLOR DIGITAL PRESS
- Vacuum sensing for air and liquid non-corrosive to 630 and 304 SST
- 3 setting modes: 3-step, simple, function selection
- 7 displayable units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: 1/4 Rc, NPT or G (with M5 female); 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
- Bracket or panel mounting options
Specifications
- SeriesZSE50-80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data