Motion
MS545VN CUTTER 4 TAPER HEAD

Xcelite
MS545VN CUTTER 4 TAPER HEAD

100mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
Mi Item #06787055
MFR #MS545VN CUTTER 4 TAPER HEAD
Price$79.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
MS545VN CUTTER 4 TAPER HEAD

100mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
Mi Item #06787055
MFR #MS545VN CUTTER 4 TAPER HEAD

Mfr description
MS545VN CUTTER 4 TAPER HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.35/each

Specifications

Dimensions

  • Jaw Length
    15/32 in, 12.00 mm
  • Jaw Thickness
    7.00 mm
  • Jaw Width
    11.00 mm
  • Overall Length
    100.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 7/16 in, 11.00 mm
  • Cutter Style
    Tapered Head
  • Cutting Type
    Diagonal
  • Head Style
    Diagonal
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)