Motion
03118 471 - 4" X 36YDS BLACK AISLE MARKING TAPE

3M
03118 471 - 4" X 36YDS BLACK AISLE MARKING TAPE

3M™ Vinyl Tape 471, Black, 4 in x 36 yd, 5.2 mil, 8 rolls per case
MI ITEM #06787270
MFR #03118 471 - 4" X 36YDS BLACK AISLE MARKING TAPE
List Price$181.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03118 471 - 4" X 36YDS BLACK AISLE MARKING TAPE

3M™ Vinyl Tape 471, Black, 4 in x 36 yd, 5.2 mil, 8 rolls per case
MI ITEM #06787270
MFR #03118 471 - 4" X 36YDS BLACK AISLE MARKING TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.56/each for your price

Overview

Mfr description
03118 471 - 4" X 36YDS BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good abrasion and solvent resistance for long service life

Specifications

  • Color
    Black
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz/in
  • Operating Temperature Range
    40 °F to 170 °F
  • Manufacturer Upc Number
    00021200031182
  • UPC_NO
    00021200031182
  • Diameter
    4-3/8 in
  • Manufacturer Stock Number
    70002410283
  • Material
    vinyl
  • Pattern
    Solid
  • Roll Length
    108 ft.
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D-3330, D-3759, D-3652, MIL-STD-2041D(SH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought