Motion
69849 680-SH2 1" YLW 2PK/50 POST-IT SIGN HERE FLAG

3M
69849 680-SH2 1" YLW 2PK/50 POST-IT SIGN HERE FLAG

Post-it® Flags 680-SH2, 1 in. x 1.7 in.
Mi Item #06787286
MFR #69849 680-SH2 1" YLW 2PK/50 POST-IT SIGN HERE FLAG
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69849 680-SH2 1" YLW 2PK/50 POST-IT SIGN HERE FLAG

Post-it® Flags 680-SH2, 1 in. x 1.7 in.
Mi Item #06787286
MFR #69849 680-SH2 1" YLW 2PK/50 POST-IT SIGN HERE FLAG

Mfr description
69849 680-SH2 1" YLW 2PK/50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow, Sign Here Message, 1 in. Wide.
  • Find it fast.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Overall Length
    1.7 in
  • Overall Width
    1 in
  • Tab Size
    25 mm
  • Weight
    0.05 lb

Details

  • 3M Legacy Stock Number
    70071364031
  • Case Quantity
    24
  • Color
    Yellow
  • Manufacturer Stock Number
    7000052582
  • Manufacturer Upc Number
    00021200698491
  • Minimum Order Quantity
    24
  • Number of Sheets
    100
  • Number Per Inner
    6
  • Product Types
    Flags
  • UPC_NO
    00021200698491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)