Motion
02709 810K18CP 3/4X1000"18PK MAGIC TRANSPRNT&UTIL TAPE

3M
02709 810K18CP 3/4X1000"18PK MAGIC TRANSPRNT&UTIL TAPE

Scotch® Magic™ Tape 810K18CP, 3/4 in x 1000 in Cabinet Pack
MI ITEM #06787295
MFR #02709 810K18CP 3/4X1000"18PK MAGIC TRANSPRNT&UTIL TAPE
List Price$102.80/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02709 810K18CP 3/4X1000"18PK MAGIC TRANSPRNT&UTIL TAPE

Scotch® Magic™ Tape 810K18CP, 3/4 in x 1000 in Cabinet Pack
MI ITEM #06787295
MFR #02709 810K18CP 3/4X1000"18PK MAGIC TRANSPRNT&UTIL TAPE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.80/pk for your price

Overview

Mfr description
02709 810K18CP 3/4X1000"18PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
  • Comes off the roll smoothly, cuts easily
  • Preferred tape for offices, homes and schools
  • Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
  • Disappears on office paper
  • Write on it with pen, pencil or marker
  • Photo safe
  • 100s of uses like labeling containers, fixing torn money, and attaching receipts for scanning
  • 3/4 in. x 1000 in., 18 Rolls, 1 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Color
    Transparent
  • Manufacturer Stock Number
    00051111027097
  • Manufacturer Upc Number
    00051111027097
  • UPC_NO
    00051111027097
  • Weight
    1.499 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought