Motion
92767 8901 1"X72YDS BLUE POLYESTER TAPE

3M
92767 8901 1"X72YDS BLUE POLYESTER TAPE

Masking & Painters Tape - Blue
Mi Item #06787300
MFR #92767 8901 1"X72YDS BLUE POLYESTER TAPE
Price$95.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92767 8901 1"X72YDS BLUE POLYESTER TAPE

Masking & Painters Tape - Blue
Mi Item #06787300
MFR #92767 8901 1"X72YDS BLUE POLYESTER TAPE

Mfr description
92767 8901 1"X72YDS BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.02/each

Specifications

Dimensions

  • Tensile Strength
    26.0

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Blue
  • Elongation at Break
    115 %
  • Manufacturer Upc Number
    00051111927670
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -60 to 400 °F
  • UPC_NO
    00051111927670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)