Motion
92769

3M
92769

Masking & Painter Tape - Length: 72 yd, 65.80 m, Width: 2.0000 in, 50.80 mm, Thick: 0.9 mil, 0.02 mm, Blue
Mi Item #06787302
MFR #92769
Price$166.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92769

Masking & Painter Tape - Length: 72 yd, 65.80 m, Width: 2.0000 in, 50.80 mm, Thick: 0.9 mil, 0.02 mm, Blue
Mi Item #06787302
MFR #92769

Mfr description
92769 8901 2"X72YDS BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.83/each

Specifications

Dimensions

  • Container Size
    50.79 mm x 65.8, 2.0000 in x 72 yd
  • Length
    65.80 m, 72 yd
  • Roll Length
    65.80 m, 72 yd
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    26 lb/in | 45.5 N/100 mm
  • Thickness
    0.9 mil, 0.02 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Blue
  • Elongation at Break
    115 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000049599
  • Manufacturer Upc Number
    00051111927694
  • Material
    Polyester
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -50 to 204 °C, -60 to 400 °F
  • Pattern
    Solid
  • Series
    8901
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00051111927694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)