Motion
7010326408

3M
7010326408

Belt - 120 Grit, Aluminum Oxide Material, Paper Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #06787318
MFR #7010326408
Price$166.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326408

Belt - 120 Grit, Aluminum Oxide Material, Paper Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #06787318
MFR #7010326408

Mfr description
28583 364UZ 37X75" P120F
  • For industrial/occupational use only. Not for consumer sale or use.
  • F-weight heavy paper backing provides durability and smooth operation in either direction
  • Anti-static treatment helps manage dust and loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.45/each

Specifications

Dimensions

  • Backing Weight
    F Weight
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Color
    Red
  • Grit FEPA
    P120
  • Grit Number
    120
  • Manufacturer Stock Number
    60440215956
  • Manufacturer Upc Number
    00051115285837
  • Product Types
    Paper Belt
  • UPC_NO
    00051115285837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)