Motion
66645 340D 36X75" 60X BROWN A/O CLOTH BELT

3M
66645 340D 36X75" 60X BROWN A/O CLOTH BELT

3M™ Cloth Belt 340D, 60 X-weight, 36 in x 75 in, Film-lok, Single-flex, 3 per case
MI ITEM #06787325
MFR #66645 340D 36X75" 60X BROWN A/O CLOTH BELT
List Price$132.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66645 340D 36X75" 60X BROWN A/O CLOTH BELT

3M™ Cloth Belt 340D, 60 X-weight, 36 in x 75 in, Film-lok, Single-flex, 3 per case
MI ITEM #06787325
MFR #66645 340D 36X75" 60X BROWN A/O CLOTH BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.83/each for your price

Overview

Mfr description
66645 340D 36X75" 60X BROWN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440212086
  • Manufacturer Upc Number
    00051115666452
  • UPC_NO
    00051115666452
  • Overall Length
    75 in
  • Overall Width
    36 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text