Motion
7010362081

3M
7010362081

Belt - 120 Grit, Aluminum Oxide Material, Cotton Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #06787327
MFR #7010362081
Price$132.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362081

Belt - 120 Grit, Aluminum Oxide Material, Cotton Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #06787327
MFR #7010362081

Mfr description
66648 240D 36" X 75" P120GT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.83/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Overall Length
    75 in
  • Overall Width
    36 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cotton Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grit FEPA
    P120
  • Grit Number
    120
  • Manufacturer Stock Number
    60440212110
  • Manufacturer Upc Number
    00051115666483
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)