Motion
7010308460

3M
7010308460

Belt - 150 Grit, Aluminum Oxide Material, Cotton Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #06787328
MFR #7010308460
Price$129.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308460

Belt - 150 Grit, Aluminum Oxide Material, Cotton Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #06787328
MFR #7010308460

Mfr description
66649 37"X75" P150 240D/340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.58/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cotton Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grit FEPA
    P150
  • Grit Number
    150
  • Manufacturer Stock Number
    60440212128
  • Manufacturer Upc Number
    00051115666490
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)