Motion
7010362082

3M
7010362082

Belt - 180 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 37.0000 in Belt Width
Mi Item #06787329
MFR #7010362082
Price$129.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362082

Belt - 180 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 37.0000 in Belt Width
Mi Item #06787329
MFR #7010362082

Mfr description
66650 37"X75" P180 240D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.58/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440212136
  • Manufacturer Upc Number
    00051115666506
  • Package Quantity
    5
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)