Motion
7010326391

3M
7010326391

Belt - 220 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #06787330
MFR #7010326391
Price$129.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326391

Belt - 220 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #06787330
MFR #7010326391

Mfr description
66651 340D 37"X75" P220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.58/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Very Fine
  • Grit FEPA
    P220
  • Grit Number
    220
  • Manufacturer Stock Number
    60440212144
  • Manufacturer Upc Number
    00051115666513
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)