Motion
66653 37"X60" P180 340D RESIN BOND CLOTH BELT

3M
66653 37"X60" P180 340D RESIN BOND CLOTH BELT

3M™ Cloth Belt 340D, P180 X-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #06787332
MFR #66653 37"X60" P180 340D RESIN BOND CLOTH BELT
List Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66653 37"X60" P180 340D RESIN BOND CLOTH BELT

3M™ Cloth Belt 340D, P180 X-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #06787332
MFR #66653 37"X60" P180 340D RESIN BOND CLOTH BELT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.50/each for your price

Overview

Mfr description
66653 37"X60" P180 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440212169
  • Manufacturer Upc Number
    00051115666537
  • UPC_NO
    00051115666537
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought