Motion
7010300097

3M
7010300097

Belt - P220 Grit, Aluminum Oxide Material, 60.0000 in Belt Length, 37.0000 in Belt Width
Mi Item #06787333
MFR #7010300097
Price$105.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300097

Belt - P220 Grit, Aluminum Oxide Material, 60.0000 in Belt Length, 37.0000 in Belt Width
Mi Item #06787333
MFR #7010300097

Mfr description
66654 37"X60" P220 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.87/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P220
  • Manufacturer Stock Number
    60440212177
  • Manufacturer Upc Number
    00051115666544
  • Package Quantity
    5
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)