Motion
7010362091

3M
7010362091

Belt - 180 Grit, Aluminum Oxide Material, Cotton Cloth Backing Material, 75 in Belt Length, 52 in Belt Width
Mi Item #06787338
MFR #7010362091
Price$182.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362091

Belt - 180 Grit, Aluminum Oxide Material, Cotton Cloth Backing Material, 75 in Belt Length, 52 in Belt Width
Mi Item #06787338
MFR #7010362091

Mfr description
66671 52"X75" P180 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.16/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    75 in
  • Belt Width
    52 in
  • Overall Length
    75 in
  • Overall Width
    52 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cotton Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grit FEPA
    P180
  • Grit Number
    180
  • Manufacturer Stock Number
    60440212631
  • Manufacturer Upc Number
    00051115666711
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)