Motion
10075 577F 1X42" P80YF Z/A CLOTH SANDING BELT

3M
10075 577F 1X42" P80YF Z/A CLOTH SANDING BELT

3M™ Cloth Belt 577F, 80 YF-weight, 1 in x 42 in, Film-lok, Single-flex, 200 per case
MI ITEM #06787471
MFR #10075 577F 1X42" P80YF Z/A CLOTH SANDING BELT
List Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10075 577F 1X42" P80YF Z/A CLOTH SANDING BELT

3M™ Cloth Belt 577F, 80 YF-weight, 1 in x 42 in, Film-lok, Single-flex, 200 per case
MI ITEM #06787471
MFR #10075 577F 1X42" P80YF Z/A CLOTH SANDING BELT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.78/each for your price

Overview

Mfr description
10075 577F 1X42" P80YF Z/A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Stock Number
    60440258311
  • Manufacturer Upc Number
    00051125100755
  • UPC_NO
    00051125100755
  • Overall Length
    42 in
  • Overall Width
    1 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought