Motion
7010360536

3M
7010360536

Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
Mi Item #06787481
MFR #7010360536
Price$193.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360536

Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
Mi Item #06787481
MFR #7010360536

Mfr description
12818 37"X60 P180 RESIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.37/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit FEPA
    P180
  • Grit Number
    180
  • Manufacturer Stock Number
    60440199002
  • Manufacturer Upc Number
    00051125128186
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125128186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)