Motion
58917 MNHU18-250DMIXMAL25/PK HEAT SHRINK TERMINAL

3M
58917 MNHU18-250DMIXMAL25/PK HEAT SHRINK TERMINAL

3M™ Scotchlok™ Male Disconnect Heatshrink Nylon Insulated, 25/bottle, MNHU18-250DMIX, 125/Case
Mi Item #06787671
MFR #58917 MNHU18-250DMIXMAL25/PK HEAT SHRINK TERMINAL
Price$3.14/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58917 MNHU18-250DMIXMAL25/PK HEAT SHRINK TERMINAL

3M™ Scotchlok™ Male Disconnect Heatshrink Nylon Insulated, 25/bottle, MNHU18-250DMIX, 125/Case
Mi Item #06787671
MFR #58917 MNHU18-250DMIXMAL25/PK HEAT SHRINK TERMINAL

Mfr description
58917 MNHU18-250DMIXMAL25/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Butted-seam terminal uses red pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.14/pk

Specifications

Dimensions

  • Barrel Inside Diameter
    0.065 in
  • Maximum Voltage Rating
    600 V
  • Overall Diameter
    0.3 in
  • Overall Length
    1.2 in
  • Overall Width
    0.44 in
  • Tab Size
    0.032 in x 0.250 in
  • Weight
    0.016 lb

Details

  • Color
    Red
  • Connection Material
    Tin-Plated Copper
  • Connection Type
    Crimp
  • Insulation Color
    Red
  • Insulation Type
    Heat Shrink
  • Manufacturer Upc Number
    00051128589175
  • Maximum Temperature
    221 °F
  • Minimum Order Quantity
    25
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00051128589175
  • Wire Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)