Motion
60119 1X6" CLR 10/PK THINWALL HEAT SHRNKTUBING

3M
60119 1X6" CLR 10/PK THINWALL HEAT SHRNKTUBING

3M™ Heat Shrink Thin-Wall Tubing FP-301-1-6"-Clear-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
MI ITEM #06787784
MFR #60119 1X6" CLR 10/PK THINWALL HEAT SHRNKTUBING
List Price$39.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60119 1X6" CLR 10/PK THINWALL HEAT SHRNKTUBING

3M™ Heat Shrink Thin-Wall Tubing FP-301-1-6"-Clear-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
MI ITEM #06787784
MFR #60119 1X6" CLR 10/PK THINWALL HEAT SHRNKTUBING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.56/pk for your price

Overview

Mfr description
60119 1X6" CLR 10/PK THINWALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Color
    Transparent
  • Overall Length
    6 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Stock Number
    80611603814
  • Manufacturer Upc Number
    00051128601198
  • UPC_NO
    00051128601198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text