Specifications
Dimensions
- SizeUniversal in-oz
Details
- ColorGray
- Manufacturer Stock Number00051131170971
- Manufacturer Upc Number00051131170971
- MaterialKappler(R) Zytron(R) 200
- UPC_NO00051131170971
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)