Specifications
Dimensions
- Weight0.636 lb
Details
- ColorBlack
- Comp3M™ Versaflo™ M-400 Series Helmets
- Headgear TypeHardhat with Faceshield
- Manufacturer Stock Number00051131173194
- Manufacturer Upc Number00051131173194
- Product TypesSuspension
- Series/System CompatibilityM-Series
- UPC_NO00051131173194
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)