Motion
M-405

3M
M-405

Powered & Supplied Air Respirator - PAPR and SAR Compatibility
Mi Item #06787812
MFR #M-405
Price$1,139.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-405

Powered & Supplied Air Respirator - PAPR and SAR Compatibility
Mi Item #06787812
MFR #M-405

Mfr description
17322 M-405 W/STD VISOR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,139.95/each

Specifications

Dimensions

  • Weight
    5.3 lb

Details

  • Adjustment
    Fully-adjustable suspension
  • Available Attachments
    Standard Visor, Shroud, 3MTM PeltorTM hearing protection, attachable microphone
  • Headgear Type
    Helmet with Visor and Shroud
  • Manufacturer Stock Number
    00051131173224
  • Manufacturer Upc Number
    00051131173224
  • Papr Or Sar Comp
    PAPR and SAR
  • Product Line
    Versaflo
  • Series/System Compatibility
    M
  • Standards Met
    ANSI Z89.1 Type I, Class G, Assigned Protection Factor (APF) = 1000
  • Suspension
    Fully-adjustable suspension
  • UPC_NO
    00051131173224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)