Motion
17370 TR362 F/TR300 PAPR 2PK SPARK ARRESTOR

3M
17370 TR362 F/TR300 PAPR 2PK SPARK ARRESTOR

3M™ Spark Arrestor TR-362, for Versaflo™ TR-300+ PAPR 2 ea/Bag
Mi Item #06787814
MFR #17370 TR362 F/TR300 PAPR 2PK SPARK ARRESTOR
Price$26.99/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17370 TR362 F/TR300 PAPR 2PK SPARK ARRESTOR

3M™ Spark Arrestor TR-362, for Versaflo™ TR-300+ PAPR 2 ea/Bag
Mi Item #06787814
MFR #17370 TR362 F/TR300 PAPR 2PK SPARK ARRESTOR

Mfr description
17370 TR362 F/TR300 PAPR 2PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps protect the HE filter and PAPR unit from damage due to sparks or other hot materials
  • For use with M-Series headgear configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.99/pk

Specifications

Dimensions

  • Weight
    0.006 lb

Details

  • Color
    Gray
  • Hazard Type
    Silica
  • Manufacturer Stock Number
    00051131173705
  • Manufacturer Upc Number
    00051131173705
  • Material
    Metal
  • Product Types
    Spark Arrestor
  • Series/System Compatibility
    TR-300+
  • UPC_NO
    00051131173705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)