Motion
94592 675 4X4" YELLOW 12/PK SUPERSTICKY LINED NOTEPAD

3M
94592 675 4X4" YELLOW 12/PK SUPERSTICKY LINED NOTEPAD

Post-it® Super Sticky Notes 675-12SSCP 4 in x 4 in Canary, Lined, 12 Pads in Cabinet Pack
MI ITEM #06787824
MFR #94592 675 4X4" YELLOW 12/PK SUPERSTICKY LINED NOTEPAD
List Price$53.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94592 675 4X4" YELLOW 12/PK SUPERSTICKY LINED NOTEPAD

Post-it® Super Sticky Notes 675-12SSCP 4 in x 4 in Canary, Lined, 12 Pads in Cabinet Pack
MI ITEM #06787824
MFR #94592 675 4X4" YELLOW 12/PK SUPERSTICKY LINED NOTEPAD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.89/pk for your price

Overview

Mfr description
94592 675 4X4" YELLOW 12/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4 in x 4 in, Canary Yellow, Lined
  • Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed.
  • Post-it® Super Sticky Notes have 2X the sticking power.
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices.
  • Use for reminders on doors, windows and walls.
  • 12 Pads/Pack, 90 Sheets/Pad
  • Move your to-do list with you throughout the day.
  • Post-it® Super Sticky Notes are recyclable.
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Yellow
  • Number of Sheets
    90
  • Overall Length
    4 in
  • Overall Width
    4 in
  • Number Per Inner
    12
  • Minimum Order Quantity
    6
  • Case Quantity
    6
  • Manufacturer Stock Number
    7010370064
  • 3M Legacy Stock Number
    70005182673
  • Manufacturer Upc Number
    00051131945920
  • UPC_NO
    00051131945920
  • Weight
    2.069 lb
  • Product Types
    Super Sticky

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text