Overview
Mfr description
20362 3 DIA X 3 WD GR50X
- For industrial/occupational use only. Not for consumer sale or use.
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Stock Number60440198129
- Manufacturer Upc Number00051141203621
- UPC_NO00051141203621
- Weight0.091 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data