Motion
7000045169

3M
7000045169

Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 36+ Grit, Red Color
MI ITEM #06787850
MFR #7000045169
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045169

Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 36+ Grit, Red Color
MI ITEM #06787850
MFR #7000045169

Mfr description
27705 984F 2" 36+ YFWT CERAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.29/each

Specifications

Dimensions

  • Backing Weight
    YF-Weight
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding, Deburring, Finishing, Surface Preparation
  • Attachment Type
    TSM
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grit Number
    36+
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440230179
  • Manufacturer Upc Number
    00051141277059
  • Material Application
    Cobalt, Nickel Alloy, Aluminum, Carbon Steel, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141277059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)