Motion
7000045174

3M
7000045174

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 60+ Grit, Red Color
MI ITEM #06787854
MFR #7000045174
Your Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045174

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 60+ Grit, Red Color
MI ITEM #06787854
MFR #7000045174

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.63/each(List $3.90)

Overview

Mfr description
27714 984F 3" 60+ YFWT CERAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • ​Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • ​Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • ​Backing supports medium to high pressure grinding applications and 2-ply construction provides added durability for edge work

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    60+
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Polyester Cloth
  • Backing Weight
    YF-Weight
  • Color
    Red
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60440230260
  • Manufacturer Upc Number
    00051141277141
  • UPC_NO
    00051141277141
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    TSM
  • Disc Attachment Type
    TSM
  • Mounting Type
    Quick-Change
  • Material Application
    Aluminum, Carbon Steel, Cobalt, Nickel Alloy, Stainless Steel, Titanium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought