Motion
27715 984F 4" 60+ YFWT CERAM DURABLE EDGE TSM Q/C DISC

3M
27715 984F 4" 60+ YFWT CERAM DURABLE EDGE TSM Q/C DISC

Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 60+ Grit, Red Color
MI ITEM #06787855
MFR #27715 984F 4" 60+ YFWT CERAM DURABLE EDGE TSM Q/C DISC
List Price$5.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27715 984F 4" 60+ YFWT CERAM DURABLE EDGE TSM Q/C DISC

Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 60+ Grit, Red Color
MI ITEM #06787855
MFR #27715 984F 4" 60+ YFWT CERAM DURABLE EDGE TSM Q/C DISC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.72/each for your price

Overview

Mfr description
27715 984F 4" 60+ YFWT CERAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • ​Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • ​Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • ​Backing supports medium to high pressure grinding applications and 2-ply construction provides added durability for edge work

Specifications

  • Disc Diameter
  • Grit Number
    60+
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Overall Diameter
    4 in
  • Manufacturer Stock Number
    60440230278
  • Manufacturer Upc Number
    00051141277158
  • UPC_NO
    00051141277158
  • Mounting Type
    TSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text