Motion
17171 2296 P100 ADVANCE RESPIRATOR FILTER

3M
17171 2296 P100 ADVANCE RESPIRATOR FILTER

Papr or Supplied Air (sar) Replacement Part or Accessory - 100, Mold, Asbestos, P100, Bayonet Connection, Magenta Color
Mi Item #06788043
MFR #17171 2296 P100 ADVANCE RESPIRATOR FILTER
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17171 2296 P100 ADVANCE RESPIRATOR FILTER

Papr or Supplied Air (sar) Replacement Part or Accessory - 100, Mold, Asbestos, P100, Bayonet Connection, Magenta Color
Mi Item #06788043
MFR #17171 2296 P100 ADVANCE RESPIRATOR FILTER

Mfr description
17171 2296 P100 ADVANCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • P100, nuisance acid gas relief particulate filter
  • Easier breathing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Height
    4.3 in
  • Length
    4.3 in
  • Overall Height
    4.3 in
  • Overall Length
    4.3 in
  • Package Size
    100
  • Weight
    0.057 lb

Details

  • Additional Details
    Advanced Electret Media
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Soil Preparation
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Magenta
  • Color Code
    Magenta
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Polypropylene
  • For Use With
    Reusable Respirators
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    50051131171713
  • Manufacturer Upc Number
    50051131171713
  • NIOSH Approval
    P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Silica 10
  • Product Line
    2000
  • Product Types
    Filter
  • Protection Type
    Asbestos, Mold
  • Series
    7000
  • Series Compatibility
    7500
  • Silicone Faceseal
    Yes
  • Specifications Met
    P100
  • Type
    Particulate Filter
  • UPC_NO
    50051131171713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)