Motion
58442

3M
58442

Temflex™ Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 7 mil Thickness, 66 ft, 20.12 m Length, Vinyl Backing Material, 32 °F to 176 °F, 0 °C to 80 °C Operating Temp. Range
MI ITEM #06788058
MFR #58442
List Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58442

Temflex™ Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 7 mil Thickness, 66 ft, 20.12 m Length, Vinyl Backing Material, 32 °F to 176 °F, 0 °C to 80 °C Operating Temp. Range
MI ITEM #06788058
MFR #58442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.43/each for your price

Overview

Mfr description
58442 1776 3/4"X60'BLK VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Made of black durable PVC
  • Withstands a temperature range of 32 to 176 °F (0 to 80 °C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Width
    0.7500 in, 19.05 mm
  • Thickness
    7 mil
  • Length
    66 ft, 20.12 m
  • Color
    Black
  • Backing Material
    Vinyl
  • Adhesive Material
    Rubber
  • Operating Temperature Range
    0 °C to 80 °C, 32 °F to 176 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Max Operating Temperature
    80 °C, 176 °F
  • Standards Met
    CSA Certified, RoHS Compliant, UL Listed
  • Tape Backing Material
    Vinyl
  • Tape Color
    Black
  • Temperature Range
    0 °C to 80 °C, 32 °F to 176 °F
  • Manufacturer Stock Number
    80611455785
  • Manufacturer Upc Number
    00051128584422
  • UPC_NO
    00051128584422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought