Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction4-Way
- Number Of Solenoids2
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage110 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)