Overview
Mfr description
PND5-HB2.000 CYLINDER
Specifications
- Bore Diameter2.0000 in
- Stroke2.0000 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data