Motion
CDQ2A40-100DZ-M9BWVLS-XC35

SMC CORP OF AMERICA
CDQ2A40-100DZ-M9BWVLS-XC35

Compact Cylinderinder, CQ2-Z
Mi Item #06788448
MFR #CDQ2A40-100DZ-M9BWVLS-XC35
Price$147.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-100DZ-M9BWVLS-XC35

Compact Cylinderinder, CQ2-Z
Mi Item #06788448
MFR #CDQ2A40-100DZ-M9BWVLS-XC35

Mfr description
CDQ2A40-100DZ-M9BWVLS-XC35 COMPACT
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    100 mm

Details

  • Auto-Switch
    M9BWV - Solid State, 2-Color Indication, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)