Specifications
Dimensions
- Height3.6000 in,91.44 mm
- Inlet Size3/8 NPT
- Length3.6000 in,91.44 mm
- Outlet Size3/8 NPT
- Thread Size11/16-16 UN
Details
- Element ApplicationPressure
- Fluid TypeCoolant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)