Motion
32499
MOD* Electronic Touchless Cassette Skin Care Dispenser - Wall Mounted, White
MI ITEM #06788691
MFR #32499
Your Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOD* Electronic Touchless Cassette Skin Care Dispenser - Wall Mounted, White
MI ITEM #06788691
MFR #32499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.89/each(List $101.00)

Overview

Mfr description
32499 WHITE WALL MOUNT SOAP DISPENSER
  • The MOD* Skin Care Dispenser System is designed to take hand hygiene to another level.
  • You can count on its reliable, touchless operation to reduce cross contamination and the spread of germs.
  • It’s aesthetics complement the MOD* Towel and Bathroom Tissue Dispenser Systems and provide a modern look to your washroom.
  • Features a long battery life: 60,000 hand washes.
  • Easy Maintenance: Low battery and low product lights signal when replacements are needed. Keyed system.
  • Collapsible refills.
  • When installed properly and used with the corresponding product, this dispenser meets the ADA Standards for Accessible Design.

Specifications

  • Product Types
    Hand Soap
  • Mounting Style
    Wall Mounted
  • Dispenser Color Finish
    White
  • Ada Compliance
    ADA Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought