Motion
3670CF
Power Trolley - Travel Speed: 75 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #06788699
MFR #3670CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - Travel Speed: 75 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #06788699
MFR #3670CF

Mfr description
3670CF DRIVE TROLLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Curve Radius
    30 in

Details

  • Actual Operating Voltage
    115 V
  • Compatible Beam Flange Type
    Flat, Tapered
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Series
    635
  • Travel Speed
    75 fp/min
  • Weight Capacity
    1/8 to 2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)