Motion
FF12228-12
STC Accessories Repair Kit - Buna-N Material, 9.000 in Width, 7.000 in Length
Mi Item #06788721
MFR #FF12228-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STC Accessories Repair Kit - Buna-N Material, 9.000 in Width, 7.000 in Length
Mi Item #06788721
MFR #FF12228-12

Mfr description
FF12228-12 STC REPLACEMENT ORING KIT
  • Direct porting eliminates adapters to maximize cost savings.
  • Resists external contamination.
  • Allows easy disconnection with release tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.000 in
  • Overall Width
    9.000 in

Details

  • Accessory Type
    Seal kit
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)