Motion
FF12228-16
STC Accessories Repair Kit - Buna-N Material, 9.000 in Width, 7.000 in Length
MI ITEM #06788772
MFR #FF12228-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STC Accessories Repair Kit - Buna-N Material, 9.000 in Width, 7.000 in Length
MI ITEM #06788772
MFR #FF12228-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF12228-16 STC REPLACEMENT ORING KIT
  • Zero leak performance per SAE J1176.
  • Fast reliable one-hand connections requiring no assembly tools.
  • Resists external contamination.
  • Direct porting eliminates adapters to maximize cost savings.
  • Installs easily in confined areas.
  • Allows easy disconnection with release tool.
  • Eliminates cross-threading, over or undertorquing, and hose twisting.
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Accessory Type
    Seal kit
  • Overall Length
    7.000 in
  • Overall Width
    9.000 in
  • Material
    Buna-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text