Motion
12C421 CONE SHAPED GRINDING TOOL

WALTER SURFACE TECH
12C421 CONE SHAPED GRINDING TOOL

2" X 4" X 5/8" T17 PLUG
MI ITEM #06789232
MFR #12C421 CONE SHAPED GRINDING TOOL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12C421 CONE SHAPED GRINDING TOOL

2" X 4" X 5/8" T17 PLUG
MI ITEM #06789232
MFR #12C421 CONE SHAPED GRINDING TOOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12C421 CONE SHAPED GRINDING TOOL
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Specifications

  • Maximum Diameter
    2 in
  • Material
    Zirconia
  • Shape
    17
  • Max Rpm
    18100 rpm
  • Manufacturer Upc Number
    662980676127
  • Package Quantity
    1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text