Motion
TK 518

SKF
TK 518

80 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 80 mm , 161 mm OD, 53.50 mm Overall Width
Mi Item #06789561
MFR #TK 518
Price$1,687.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 518

80 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 80 mm , 161 mm OD, 53.50 mm Overall Width
Mi Item #06789561
MFR #TK 518

Mfr description
TK518 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,687.18/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Compatible Bore Diameter
    80 mm
  • Outside Diameter
    161 mm
  • Overall Width
    53.50 mm
  • Width
    2.1063 in, 53.50 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)