Motion
BT240-1EDBCA111SA

NSK CORP, BEARING DIV
BT240-1EDBCA111SA

Angular Contact Bearing - 240 mm Bore, 329.5 mm OD, 80 mm Width, Open, 40 ° Contact Angle
MI ITEM #06789594
MFR #BT240-1EDBCA111SA
List Price$9,554.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BT240-1EDBCA111SA

Angular Contact Bearing - 240 mm Bore, 329.5 mm OD, 80 mm Width, Open, 40 ° Contact Angle
MI ITEM #06789594
MFR #BT240-1EDBCA111SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,554.21/each for your price

Overview

Mfr description
BT240-1EDBCA111SA BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176623592
  • UPC_NO
    029176623592
  • Description
    BT240-1EDBCA111SA BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought